Motion
5811780000

AVENTICS
5811780000

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Pressure Center) Position, Double Solenoid
MI ITEM #05743838
MFR #5811780000
List Price$180.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811780000

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Pressure Center) Position, Double Solenoid
MI ITEM #05743838
MFR #5811780000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.49/each for your price

Overview

Mfr description
5811780000 V581-5/3PC-I1-2CNA-AA-X-C-T0

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    -4 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text