Motion
5812490650

AVENTICS
5812490650

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid
MI ITEM #05743868
MFR #5812490650
Price$342.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812490650

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid
MI ITEM #05743868
MFR #5812490650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.45/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    74.16 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
5812490650 V581-5/3CC-024DC-I2-2CNO-LBX-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought