Motion
5813420500

AVENTICS
5813420500

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05743909
MFR #5813420500
List Price$478.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813420500

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05743909
MFR #5813420500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$478.22/each for your price

Overview

Mfr description
5813420500 V581-5/3CC-012DC-I3-2P22-HBX-

Specifications

  • Number Of Ports
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    M12 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text