Motion
5813720710

AVENTICS
5813720710

Solenoid-Operated Air Control Valve - 5 Port, 3 (Pressure Center) Position, Double Solenoid
MI ITEM #05743947
MFR #5813720710
Price$482.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813720710

Solenoid-Operated Air Control Valve - 5 Port, 3 (Pressure Center) Position, Double Solenoid
MI ITEM #05743947
MFR #5813720710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.33/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
5813720710 V581-5/3PC-024DC-I3-2M12-LBX-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought