Motion
5814180000

AVENTICS
5814180000

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #05743970
MFR #5814180000
Price$364.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5814180000

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #05743970
MFR #5814180000

Mfr description
5814180000 V581-5/2SR-I4-1CNA-AA-X-C-T0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.83/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    211.89 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -4 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)