Specifications
Details
- Flow Direction4-Way
- Flow Rate176.57 cfm
- Manual Operation TypeLocking
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Number Of Ports5
- Number Of Positions3 (Exhaust Center)
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Temperature Range5 to 122 °F
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
5814590650 V581-5/3EC-024DC-I4-2CNO-LBX-