Motion
8915308704

AVENTICS
8915308704

Lock Nut - M30x1.5 Thread Rod Size, For use with RPC Series Air Cylinder, 32 mm Bore, Steel Material
Mi Item #05744149
MFR #8915308704
Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
8915308704

Lock Nut - M30x1.5 Thread Rod Size, For use with RPC Series Air Cylinder, 32 mm Bore, Steel Material
Mi Item #05744149
MFR #8915308704

Mfr description
8915308704 CM1-MR3-032-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.54/each

Specifications

Dimensions

  • Cylinder Size
    32 mm
  • Rod - Thread Size
    M30x1.5 Thread

Details

  • Hardware Type
    Lock Nut
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)