Overview
Mfr description
8915309004 CM1-MR3-050-M2-A
Specifications
- Hardware TypeLock Nut
- Cylinder Size50 mm;63 mm
- Rod - Thread SizeM45x1.5 Thread
- MaterialSteel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data