Overview
Mfr description
8958000122 CLEVIS CM2-PM1-M010-M2-A
Specifications
- Hardware TypeAP2 Female Rod Clevis
- Rod - Thread SizeM10 Thread
- MaterialSteel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data