Overview
Mfr description
8958206402 CM2-AP6-M010-M2-A
Specifications
- Hardware TypeAP6 Female Rod End
- Rod - Thread SizeM10 Thread
- MaterialSteel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data