Motion
8958209062

AVENTICS
8958209062

AP6 Female Rod End - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Stainless steel Material
Mi Item #05744230
MFR #8958209062
Price$156.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
8958209062

AP6 Female Rod End - M20x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Stainless steel Material
Mi Item #05744230
MFR #8958209062

Mfr description
8958209062 "SWIVEL HEAD M20X1,5 STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.44/each

Specifications

Dimensions

  • Rod - Thread Size
    M20x1.5 Thread

Details

  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)