Motion
9155520220

AVENTICS
9155520220

Standard Air Filter - 441 scfm, 1 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05744242
MFR #9155520220
List Price$704.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
9155520220

Standard Air Filter - 441 scfm, 1 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05744242
MFR #9155520220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.62/each for your price

Overview

Mfr description
9155520220 FILTER G 1

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    441 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    362 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    3.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text