Specifications
Dimensions
- Bore Diameter4.0000 in
- Port Size1/2 NPT
- Rod - Thread Size1-14 Male Thread
- Rod Size1.3750 in
- Stroke96.000 in
Details
- Cap Cushion SealR433015594 Buna
- Cushion TypeCushion Both Ends
- Cushion Valve AssemblyR433016568 Buna, R433074773 Viton
- Cylinder Lube GreaseR431001590
- Cylinder TypeNFPA
- Head Cushion SealR433015596 Buna
- Locking PositionWithout Locks
- Made to OrderYes
- Manufacturer Catalog
- Maximum Operating Pressure250 psi
- Mounting TypeClevis Rear (Fixed), MP1
- Piston ActionDouble-Acting
- Piston And Tube Seal KitR433024012 Buna, R433024018 Viton
- Pivot PinR433014354 with Cotter Pins, R433012621 with Snap Rings
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod Bearing KitR433014766 Buna, R433023946 Viton
- Rod ClevisR433012604 Steel
- Rod EyeR433012613 Steel
- Rod GenderMale
- Rod Seal KitR433014986 Buna, R433023945 Viton
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- SeriesPowerMaster PPT
Overview
Mfr description
R480164952 CYLINDER (4X96 CMP1PPC 1-3/8
- Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
- Standards – Meets or exceeds all J. I. C. and NFPA requirements
- Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
- Mounting – 21 standard NFPA mountings
- Temperature Range – Standard Buna-N seals: -65°F to +200°F, Optional Viton® seals –15°F to +400°F, Consult Motion Industries for cylinder applications at extreme temperatures
- Ports – NPTF dryseal tapered threads, Optional SAE straight thread ports available, Flange ports available at extra cost
- Stroke – Standard strokes furnished to nearest 1/8”, Normal stroke tolerance +/- 1/16”, Closer stroke tolerance available, consult Motion Industries
- Rod End Threads – Standard KK1 male and female threads, plus KK2 oversize male thread, Other rod end styles optional
- Cushions – Available for all bore sizes, at either or both ends
- Piston Rods – Case hardened to 50-55 Rockwell, “C” chrome-plated and finished to 15 microinches or better, (5/8” not case hardened)
- Tie Rods – High tensile, 1144 stress proof steel
- Cylinder Tube – Honed, steel tubing with chrome plated I.D.
- Double End Rod – Available in many mounting styles to meet special needs