Specifications
Details
- Input Signal TypeElectro-Pneumatic
- Maximum Air Flow45.9 scfm
- Operating Temperature Range5 to 50 °C
- Set Pressure Range7.25 to 43 psi
- Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)