1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R414000691
Pneumatic Vacuum Regulator -
MI ITEM #
05746559
MFR #
R414000691
Price
$2,901.62
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Regulators
AVENTICS R414000691
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R414000691
Pneumatic Vacuum Regulator -
MI ITEM #
05746559
MFR #
R414000691
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,901.62
/each
Qty
Add to Cart
Specifications
Details
Input Signal Type
Electro-Pneumatic
Maximum Air Flow
45.9 scfm
Operating Temperature Range
5 to 50 °C
Set Pressure Range
7.25 to 116 psi
Supply Voltage
24 V dc
Overview
Mfr description
R414000691 ED07-000-060-420-1M12A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought