Overview
Mfr description
R414000700 ED07-000-100-020-1M12A
Specifications
- Input Signal TypeElectro-Pneumatic
- Maximum Air Flow45.9 scfm
- Supply Voltage24 V dc
- Set Pressure Range7.25 to 174 psi
- Operating Temperature Range5 to 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data