Motion
1821332053

AVENTICS
1821332053

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 16 mm Bore, MS1 Mount, Steel Material
Mi Item #05746815
MFR #1821332053
Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1821332053

Foot Bracket - For use with NFPA/ISO Series Air Cylinder, 16 mm Bore, MS1 Mount, Steel Material
Mi Item #05746815
MFR #1821332053

Mfr description
1821332053 ACCESSORY SET .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.98/each

Specifications

Dimensions

  • Cylinder Size
    16 mm

Details

  • Hardware Type
    MS1 Foot Bracket
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    MS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)