Motion
5717410000

AVENTICS
5717410000

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
MI ITEM #05746843
MFR #5717410000
List Price$89.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5717410000

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
MI ITEM #05746843
MFR #5717410000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.90/each for your price

Overview

Mfr description
5717410000 PNEUM-VALVE V740-5/2DP-07

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    2
  • Manual Operation Type
    Locking
  • Flow Rate
    24.72 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought