Motion
5811171540

AVENTICS
5811171540

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 42 V ac, Single Solenoid, Base Mounted
MI ITEM #05746897
MFR #5811171540
Price$202.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811171540

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 42 V ac, Single Solenoid, Base Mounted
MI ITEM #05746897
MFR #5811171540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.27/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Solenoid Supply Frequency
    50 Hz
  • Solenoid Supply Voltage
    42 V ac, 24 V dc

Overview

Mfr description
5811171540 V581-5/2SR-24/42-I1-1CNO-HUX-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought