Specifications
Details
- Flow Direction4-Way
- Flow Rate95.35 cfm
- Manual Operation TypeNon-Locking
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Number Of Ports5
- Number Of Positions2
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
5812151130 V581-5/2SR-024DC-I2-1P15-LUA-