Motion
5813290540

AVENTICS
5813290540

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 42 V ac, Double Solenoid
MI ITEM #05746996
MFR #5813290540
List Price$420.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813290540

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 42 V ac, Double Solenoid
MI ITEM #05746996
MFR #5813290540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.47/each for your price

Overview

Mfr description
5813290540 V581-5/2DS-24/42-I3-2CNO-HUX-

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    42 V ac, 24 V dc
  • Solenoid Supply Frequency
    50 Hz
  • Manual Operation Type
    Non-Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    232 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    169.51 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text