Motion
8958209012

AVENTICS
8958209012

AP6 Female Rod End - M6 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Stainless steel Material
MI ITEM #05747110
MFR #8958209012
Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
8958209012

AP6 Female Rod End - M6 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Stainless steel Material
MI ITEM #05747110
MFR #8958209012

Mfr description
8958209012 GELENKKOPF M6 BUNTMETALLFREI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.07/each

Specifications

Dimensions

  • Rod - Thread Size
    M6 Thread

Details

  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Stainless steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)