Specifications
Details
- Flow Rate33.55 cfm
- Manual Operation TypeLocking
- Manufacturer Product Page
- Maximum Operating Pressure116 psi
- Normal StateNormally Closed
- Number Of Ports3
- Number Of Positions2
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range5 to 122 °F
- Piping TypeBase Mounted
- Solenoid Electrical EntryDIN Terminal
Overview
Mfr description
R402003709 V581-3/2CC-NONE-I1-2P22-HBX-P