Motion
R402003712

AVENTICS
R402003712

Solenoid-Operated Air Control Valve - 110 V ac, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #05747149
MFR #R402003712
Price$218.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R402003712

Solenoid-Operated Air Control Valve - 110 V ac, Single Solenoid, DIN Terminal, Base Mounted
Mi Item #05747149
MFR #R402003712

Mfr description
R402003712 V581-3/2CC-110AC-I1-2P22-HBX-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.38/each

Specifications

Details

  • Flow Rate
    33.55 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)