Specifications
Dimensions
- Bore Diameter20 mm
- Port Size1/8 BSPP
- Rod Size63 mm
Details
- Port GenderFemale
- Port Thread StandardBSPP
- Product TypeLocking Air Cylinders
- SeriesLU1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)