Motion
NL2-ADD-G014-SSN 200LMIN

AVENTICS
NL2-ADD-G014-SSN 200LMIN

R412004245 NL2-ADD-G014-SSN 200LMIN
Mi Item #05747248
MFR #NL2-ADD-G014-SSN 200LMIN
Price$3,658.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
NL2-ADD-G014-SSN 200LMIN

R412004245 NL2-ADD-G014-SSN 200LMIN
Mi Item #05747248
MFR #NL2-ADD-G014-SSN 200LMIN

Mfr description
R412004245 NL2-ADD-G014-SSN 200LMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,658.22/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.81 kg

Details

  • Filter Element
    Not Exchangeable
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    12.5 bar
  • Min Operating Temperature
    2 °C
  • Minimum Operating Pressure
    4 bar
  • Product Type
    Membrane Air Dryers
  • Thread Standard
    BSPP, G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)