Motion
R412010481

AVENTICS
R412010481

R412010481 "PR1-RGP-G014-GAN-SS P(0,1-8,
Mi Item #05747301
MFR #R412010481
Price$337.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010481

R412010481 "PR1-RGP-G014-GAN-SS P(0,1-8,
Mi Item #05747301
MFR #R412010481

Mfr description
R412010481 "PR1-RGP-G014-GAN-SS P(0,1-8,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.34/each

Specifications

Dimensions

  • Weight
    0.66 lbs

Details

  • Maximum Air Flow
    13 scfm
  • Maximum Operating Pressure
    12 bar
  • Operating Temperature Range
    -10 To 60 °C
  • Set Pressure Range
    7.25 to 174 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)