Motion
R480141465

AVENTICS
R480141465

RTC-BV-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 32 mm Bore, 500 mm Stroke, Basic Guide - Standard Type
MI ITEM #05747724
MFR #R480141465
List Price$642.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480141465

RTC-BV-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 32 mm Bore, 500 mm Stroke, Basic Guide - Standard Type
MI ITEM #05747724
MFR #R480141465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$642.33/each for your price

Overview

Mfr description
R480141465 RTC-DA-032-0500-BV-MM00S00BLP
  • 1/8 BSPP Ports
  • 32 mm Bore
  • Double-acting
  • With magnetic piston
  • Integrated guide
  • Basic Version
  • Cushioning pneumatically, adjustable

Specifications

  • Series
    RTC-BV
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Stroke
  • Cushion Type
    Adjustable
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Port Size
    1/8 BSPP
  • Port Gender
    Female
  • Options Included
    Magnetic Piston
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    62.1 mm
  • Overall Width
    93 mm
  • Overall Length
    740 mm
  • Operating Pressure Range
    29 to 116 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    116 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text