Motion
R480143255

AVENTICS
R480143255

RTC-BV-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 16 mm Bore, 200 mm Stroke, Basic Guide - Standard Type
MI ITEM #05747736
MFR #R480143255
List Price$441.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480143255

RTC-BV-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 16 mm Bore, 200 mm Stroke, Basic Guide - Standard Type
MI ITEM #05747736
MFR #R480143255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.00/each for your price

Overview

Mfr description
R480143255 RTC-DA-016-0200-BV-MM00S007LP
  • 10-32 UNF Ports
  • 16 mm Bore
  • Double-acting
  • With magnetic piston
  • Integrated guide
  • Basic Version
  • Cushioning pneumatically, adjustable

Specifications

  • Series
    RTC-BV
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Stroke
  • Cushion Type
    Adjustable
  • Piston Action
    Double-Acting
  • Port Thread Standard
    UNF
  • Port Size
    #10–32 UNF
  • Port Gender
    Female
  • Options Included
    Magnetic Piston
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    41 mm
  • Overall Width
    63 mm
  • Overall Length
    387 mm
  • Operating Pressure Range
    29 to 116 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    116 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text