Motion
R480147727

AVENTICS
R480147727

RTC-HD-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 500 mm Stroke, Ball Guide - Heavy Duty Type
Mi Item #05747751
MFR #R480147727
Price$2,693.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480147727

RTC-HD-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 500 mm Stroke, Ball Guide - Heavy Duty Type
Mi Item #05747751
MFR #R480147727

Mfr description
R480147727 RTC-DA-040-0500-HD-MM00S00BLP
  • 40 mm Bore
  • 1/4 BSPP Ports
  • Double-acting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,693.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    97.7 mm
  • Overall Length
    763.1 mm
  • Overall Width
    166.4 mm
  • Port Size
    1/4 BSPP
  • Stroke  
    500 mm

Details

  • Cushion Type
    Adjustable
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Ball Guide - Heavy Duty
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    58 psi
  • Operating Pressure Range
    58 to 116 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC-HD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)