Specifications
Dimensions
- Bore Diameter125 mm
- Port Size1/2 NPT
- Rod - Thread Size1-14 Male Thread
- Rod Size32 mm
- Stroke5.000 in
Details
- Additional DetailsThe cylinders of the TRB series are our proven ISO cylinders with tie rods. They are the classic solution for numerous tasks and applications in nearly all industries – standardized in accordance with ISO 15552, and available in piston diameters from 32 - 125 mm (160 - 320 mm as ITS series).
- Angled Pivot Bracket Ball Joint1827001790
- Angled Pivot Bracket Plain1825805281
- Center Trunnion Mount Mt41827003997
- Clevis Mount Detachable Mp21827004862
- Cushion TypeAdjustable Air Cushions and Elastic Bumpers
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)1827004866
- Eye Mount Mp6 Ball Joint1827001625
- Flange Mount - MF1/MF21827004861
- Foot Mounts - MS11827001310
- Front Trunnion Mount Mt51827001615
- Locking PositionWithout Locks
- Manufacturer Catalog
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure29 psi
- Mounting TypeBasic, MX0
- Operating Pressure Range29 to 145 psi
- Operating Temperature Range-4 to 176 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Pivot PinR433012623 with Snap Rings
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rear Trunnion Mount Mt61827001615
- Rod ClevisR433012604 Steel
- Rod EyeR433012613 Steel
- Rod GenderMale
- Rod Thread StandardUNF
- Rod TypeDouble Rod
- Seal KitR412012576 Standard, R412012578 Low Friction, R412012577 High Temp, R412012579 Metal Scraper
- SeriesTRB
- Standards MetISO 15552
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)