Motion
R480605351

AVENTICS
R480605351

TRB Tie Rod Air Cylinder - 125 mm Bore, 100 mm Stroke, 32 mm Rod, M27x2 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/2 BSPP Ports
MI ITEM #05751280
MFR #R480605351
Price$1,334.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480605351

TRB Tie Rod Air Cylinder - 125 mm Bore, 100 mm Stroke, 32 mm Rod, M27x2 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/2 BSPP Ports
MI ITEM #05751280
MFR #R480605351

Mfr description
R480605351 TRB-DA-125-0100-0-2-2-1-3-1-B
  • According to ISO 15552
  • Ø 125 mm
  • Max. stroke: 2850 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.88/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Port Size
    1/2 BSPP
  • Rod - Thread Size
    M27x2 Male Thread
  • Rod Size
    32 mm
  • Stroke
    100 mm

Details

  • Additional Details
    The cylinders of the TRB series are our proven ISO cylinders with tie rods. They are the classic solution for numerous tasks and applications in nearly all industries – standardized in accordance with ISO 15552, and available in piston diameters from 32 - 125 mm (160 - 320 mm as ITS series).
  • Angled Pivot Bracket Ball Joint
    1827001790
  • Angled Pivot Bracket Plain
    1825805281
  • Center Trunnion Mount Mt4
    1827003997
  • Clevis Mount Detachable Mp2
    1827004862
  • Cushion Type
    Adjustable Air Cushions and Elastic Bumpers
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    1827004866
  • Eye Mount Mp6 Ball Joint
    1827001625
  • Flange Mount - MF1/MF2
    1827004861
  • Flexible Spherical Coupling
    1826409006
  • Foot Mounts - MS1
    1827001310
  • Front Trunnion Mount Mt5
    1827001615
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 248 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    1827001615
  • Rod Clevis
    1827001493 Galvanized Steel
  • Rod Gender
    Male
  • Rod Nut
    1823300029
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    R412012576 Standard, R412012578 Low Friction, R412012577 High Temp, R412012579 Metal Scraper
  • Series
    TRB
  • Sperical Rod Eye
    1822124013 Female Thread
  • Standards Met
    ISO 15552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)