Motion
R480624024

AVENTICS
R480624024

RTC-BV-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 63 mm Bore, 762 mm Stroke, Basic Guide - Integrated Rail Type
Mi Item #05751974
MFR #R480624024
Price$1,433.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480624024

RTC-BV-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 63 mm Bore, 762 mm Stroke, Basic Guide - Integrated Rail Type
Mi Item #05751974
MFR #R480624024

Mfr description
R480624024 RTC-DA-063-0300-BV-IM00S00NLP
  • 3/8 BSPP Ports
  • 63 mm Bore
  • Double-acting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,433.48/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Overall Height
    93.3 mm
  • Overall Length
    1095.2 mm
  • Overall Width
    160 mm
  • Port Size
    1/8 BSPP
  • Stroke  
    762 mm

Details

  • Cushion Type
    Adjustable
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Integrated Rail
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 to 116 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Rodless Air Cylinders
  • Series
    RTC-BV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)