Motion
0820027303

AVENTICS
0820027303

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, M12 Connector, Base Mounted
Mi Item #05752777
MFR #0820027303
Price$452.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820027303

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, M12 Connector, Base Mounted
Mi Item #05752777
MFR #0820027303

Mfr description
0820027303 SOL. VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.51/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    31.08 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)