Motion
0820225102

AVENTICS
0820225102

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #05752785
MFR #0820225102
Price$227.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820225102

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #05752785
MFR #0820225102

Mfr description
0820225102 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.97/each

Specifications

Details

  • Flow Rate
    88.29 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    32 to 176 °F
  • Piping Type
    Base Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)