1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R433072158
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 6.000 in Bore, MP1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
MI ITEM #
05752947
MFR #
R433072158
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R433072158
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R433072158
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 6.000 in Bore, MP1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
MI ITEM #
05752947
MFR #
R433072158
Mfr description
R433072158 "6 MP1-HH 3 1/2""R 2 1/2-12M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Size
6.000 in
Rod - Thread Size
1 1/2-12 M
Rod Diameter
2.000 in
Details
Cushion Type
None
Cylinder Operating Pressure
3000 psi
Mounting Type
MP1
Style
High Pressure Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items