Motion
R433012162

AVENTICS
R433012162

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, ME5 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #05753254
MFR #R433012162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012162

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, ME5 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #05753254
MFR #R433012162

Mfr description
R433012162 "2 1/2 ME5-HH 1""ROD 3/4-16M"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Rod - Thread Size
    3/4-16 M
  • Rod Diameter
    1.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    ME5
  • Style
    High Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)