Motion
R433012234

AVENTICS
R433012234

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 5.000 in Bore, MF1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
Mi Item #05753260
MFR #R433012234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012234

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 5.000 in Bore, MF1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
Mi Item #05753260
MFR #R433012234

Mfr description
R433012234 "5 MF1-HH 2""ROD 1 1/2-12M"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    5.000 in
  • Rod - Thread Size
    1 1/2-12 M
  • Rod Diameter
    2.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MF1
  • Style
    High Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)