Motion
R433012258

AVENTICS
R433012258

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, MF2 Mount, 1.000 in Rod, 3/4-16 F Thread
MI ITEM #05753262
MFR #R433012258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012258

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, MF2 Mount, 1.000 in Rod, 3/4-16 F Thread
MI ITEM #05753262
MFR #R433012258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433012258 "2 1/2 MF2-HH 1""ROD 3/4-16F"

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.500 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/4-16 F
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MF2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text