Motion
R433072888

AVENTICS
R433072888

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, MP1 Mount, 0.625 in Rod, 1/2-20 M Thread
Mi Item #05753807
MFR #R433072888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433072888

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, MP1 Mount, 0.625 in Rod, 1/2-20 M Thread
Mi Item #05753807
MFR #R433072888

Mfr description
R433072888 1 1/2 MP1-PH 5/8 R 1/2-20 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.500 in
  • Rod - Thread Size
    1/2-20 M
  • Rod Diameter
    0.625 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MP1
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)