Motion
R433076263

AVENTICS
R433076263

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 6.000 in Stroke Length, MF2 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #05753815
MFR #R433076263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433076263

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 6.000 in Stroke Length, MF2 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #05753815
MFR #R433076263

Mfr description
R433076263 "2X6 CMF2-PHC 1""ROD 3/4-16M"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.000 in
  • Rod - Thread Size
    3/4-16 M
  • Rod Diameter
    1.000 in
  • Stroke
    6.000 in

Details

  • Cushion Type
    Both Ends
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MF2
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)