Motion
R433030047

AVENTICS
R433030047

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #05753842
MFR #R433030047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433030047

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
Mi Item #05753842
MFR #R433030047

Mfr description
R433030047 2.5 MP1-PH 1R 3/4-16M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Rod - Thread Size
    3/4-16 M
  • Rod Diameter
    1.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MP1
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)