Specifications
Dimensions
- Port Size1/8 BSPP
Details
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)