Motion
3302A-2RS-1TN9/MT33

SKF
3302A-2RS-1TN9/MT33

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
MI ITEM #05756680
MFR #3302A-2RS-1TN9/MT33
Price$210.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3302A-2RS-1TN9/MT33

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
MI ITEM #05756680
MFR #3302A-2RS-1TN9/MT33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$210.92/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    0.7500 in
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    3302A-2RS-1TN9/MT33 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570033786
  • Max Rpm
    12000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15.1 kN
  • Radial Static Load Capacity
    9.3 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570033786

Overview

Mfr description
3302A-2RS-1TN9/MT33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought