Motion
40SSHPOL

MAXCO CHAIN
40SSHPOL

304 Stainless Steel Material
MI ITEM #05757477
MFR #40SSHPOL
Your Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40SSHPOL

304 Stainless Steel Material
MI ITEM #05757477
MFR #40SSHPOL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.21/each(List $54.29)

Overview

Mfr description
40HP 304SS OFFSET LINK

Specifications

  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text