Motion
413N25B0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Long Block, 36 mm High, 70 mm Wide, 93.90 mm Long, Load Capacity: 25900 N
MI ITEM #05757481
MFR #413N25B0
Price$334.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Long Block, 36 mm High, 70 mm Wide, 93.90 mm Long, Load Capacity: 25900 N
MI ITEM #05757481
MFR #413N25B0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.32/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    93.90 mm
  • Overall Width
    70 mm
  • Weight
    1.59 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    20555 N, 4621 lbf
  • Included Accessories
    Standard double lip end seals, Longitudinal seals
  • Load Capacity
    25900 N
  • Lubrication
    Individual lubricant reservoirs
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Standard double lip end and longitudinal seals
  • Series
    400
  • Static Load Capacity
    52800 N, 11870 lbf

Overview

Mfr description
413N25B0 LINEAR GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought