Motion
KA10-TN/A
Linear Ball Bearing - KA Series, 10 mm Outside Diameter, 0.1771 in Overall Length
Mi Item #05757697
MFR #KA10-TN/A
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KA Series, 10 mm Outside Diameter, 0.1771 in Overall Length
Mi Item #05757697
MFR #KA10-TN/A

Mfr description
KA10TNA PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Outside Diameter
    10 mm
  • Overall Length
    0.1771 in

Details

  • Bushing Type
    Ball Bushing
  • Series
    KA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)