Motion
241250357
Oil Seal - Solid, 1.125 in Shaft Dia., 1.875 in OD, 0.375 in Overall Width, Model 61 Design, GYLON® Lip Material
MI ITEM #05757838
MFR #241250357
List Price$269.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.125 in Shaft Dia., 1.875 in OD, 0.375 in Overall Width, Model 61 Design, GYLON® Lip Material
MI ITEM #05757838
MFR #241250357

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$269.28/each for your price

Overview

Mfr description
61X0357 FDA GYLON 316SS 1.125"ID
  • PTFE element
  • Excellent chemical resistance
  • Recommended for small quantity requirements
  • Asssembled design
  • Pressure to 150 psi.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.125 in
  • Outside Diameter
    1.875 in
  • Overall Width
    0.375 in
  • Design Type
    Model 61
  • Material
    FDA Compliant GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Single Lip
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744627508
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Manufacturer Catalog Number
    24125-0357
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text