Motion
251-01-5201
Universal Fit Polycarbonate Safety Visor - .040" Thickness
Mi Item #05757841
MFR #251-01-5201
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Fit Polycarbonate Safety Visor - .040" Thickness
Mi Item #05757841
MFR #251-01-5201

Mfr description
251-01-5201 CLEAR UNIVERSAL FIT
  • Made with virgin resin, which leads to better uniformity of the viewing area
  • Universal hole pattern will fit most headgear and hard hat adapters in the market
  • Ships with masking on both sides to prevent scratching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Weight
    11.8 kg

Details

  • Additional Details
    .040" Polycarbonate visors are suitable for chemical resistance and light impact resistant situations, as well as general grinding applications.
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314080937
  • UPC_NO
    616314080937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)