Motion
40 COTT CONN LINK

TSUBAKI (UST)
40 COTT CONN LINK

Connecting Link - 40 / 1/2 in Pitch
Mi Item #05757857
MFR #40 COTT CONN LINK
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 COTT CONN LINK

Connecting Link - 40 / 1/2 in Pitch
Mi Item #05757857
MFR #40 COTT CONN LINK

Mfr description
40SS SPRING CLIP ONLY (OPEN END)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039208002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)